Adjustable Sheave Roller

Item #: 855733

Cat #: 660QA

UPC: 783310027683

Sign In or Register to view pricing and more.
Documents & Guides
Sheave Roller, Rung Spaces Up To 20", Pull Force: 100 lbs.

Overview

Sheave Roller, Rung Spaces Up To 20", Pull Force: 100 lbs.
7x faster setup and disconnect Attaches to all varied size tray rung spacing No loose pieces Adjustable Slide leg that can be extended to fit on tray rung spaces up to 20" (508 mm) Set Screw Handle to easily lock and unlock adjustable sliding leg Edge hook feet to grab tray more securely Steel frame easily attaches to cable tray up to 2" 950.8 mm) thick Cast aluminum sheave with robust shaft and bronze bushings Easily handle forces of up to 100 lbs (45.4 kg) Designed and Assembled in USA
Also known as: 783310027683, 660QA

Specifications

Type: Sheave, Adjustable Roller
Type: Sheave, Adjustable Roller

Customer Reviews

No reviews for this product
(0)