![Cable Tray Feeder Cable Tray Feeder](https://rexel-cdn.com/products/grectf200.jpg?i=E0B1ED3A-6CF9-43EE-842E-A2B750F538E6&f=420)
Sign In or Register to view pricing and more.
Cable Tray Feeder, Roller Opening Size: 0"- 2", Pulling Force: 200 lb
Overview
Cable Tray Feeder, Roller Opening Size: 0"- 2", Pulling Force: 200 lb
Feeds cable aiding up to 200 lbs (90.7 kg) of force Force limiter preset to automatically stall on cable to prevent damage to the wire's insulation Retained locking pins allow for quick adjustment of legs and feeder along mounting system while utilizing no loose pieces Adjustable legs to fit onto tray width sizes of 18"" (457.2 mm) to 36"" (914.4 mm) Over-Tray mounting systems allows cable to be placed in tray without taking space up Safely control the CTF-200 up to 8' (2.4 m) away with a pendant Specifically designed drive roller to safely and evenly grab cable Quick release system utilizes 360° swivel and no loose pieces to easily remove cable Cam lever system offers a quick clamping mechanism once pulling grip passes through Designed and assembled in USA
Also known as: 783310036449, CTF-200
Specifications
Customer Reviews
No reviews for this product
(0)