LED Wall Pack

Item #: 855709

Cat #: BXSPW-A-0-3-F-C-U-Z-K

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 42W, 4000K, 120-277V, Optic: Type 3, Multi-Level Bronze.

Overview

LED Wallpack, 42W, 4000K, 120-277V, Optic: Type 3, Multi-Level Bronze.
Also known as: BXSPW-A-0-3-F-C-U-Z-K

Specifications

Type: Wallpack
Wattage: 42
Color Temperature: 4000 (Cool White)
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Color Temperature: 4000 (Cool White)
Light Technology: LED
Wattage: 42
Color: Bronze
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)