Variable Speed Drive, Frenic, 2HP, 240VAC, 8A, 3PH, No Brake

Item #: 855631

Cat #: FRN0010C2S-2U

UPC:

Sign In or Register to view pricing and more.
Variable Speed Drive, Frenic- Mini, 2 Horse Power, 240 Volt AC, 8 Amp, 3-Phase, No Brake, Heavy Duty

Overview

Variable Speed Drive, Frenic- Mini, 2 Horse Power, 240 Volt AC, 8 Amp, 3-Phase, No Brake, Heavy Duty
Also known as: FRN0010C2S-2U

Specifications

Phase: 3
Mounting: Panel
Horsepower: 2
Type: Variable Frequency Drive
Volts AC: 240
Amps: 8
Phase: 3
Horsepower: 2
Volts AC: 240
Mounting: Panel
Type: Variable Frequency Drive
Amps: 8

Customer Reviews

No reviews for this product
(0)