Proximity Sensor, Inductive, 51.3mm, 24 - 240VAC, 2m Cable, 1NO

Item #: 855571

Cat #: XS118BLFAL2

UPC: 785901467885

Sign In or Register to view pricing and more.
Documents & Guides
Proximity Sensor, Inductive, 51.3 mm, 24 - 240 Volt AC, 2 meter Cable, 1 Normally Open, Discrete Output, Nickel Plated Brass, 2-Wire

Overview

Proximity Sensor, Inductive, 51.3 mm, 24 - 240 Volt AC, 2 meter Cable, 1 Normally Open, Discrete Output, Nickel Plated Brass, 2-Wire
Also known as: 785901467885, XS118BLFAL2

Specifications

Type: Inductive, Proximity Switch
Mounting: Panel
Length: 2 m
Poles: 1
Material: Brass
Diameter: 51.300 mm
Volts AC Range: 24 - 240
Volts DC Range: 24 - 240
Type: Inductive, Proximity Switch
Length: 2 m
Material: Brass
Volts AC Range: 24 - 240
Mounting: Panel
Poles: 1
Diameter: 51.300 mm
Volts DC Range: 24 - 240

Customer Reviews

No reviews for this product
(0)