Blank GFCI, 20 Amp, 120V, White
Item #: 855433
Cat #: GFRBF-W
UPC: 078477714577
Documents & Guides
1.0 HP @ 120V AC Switch Rating, 20 Amp 120V Feed-Through, Self Testing, Slim SmartLock PRO GFCI, Monochromatic, Blank Face, Back & Side, Self Grounding Clip Included, Buttons Match Face Color - White
Sign In or Register to view pricing and more.
No associated products found.
Overview
1.0 HP @ 120V AC Switch Rating, 20 Amp 120V Feed-Through, Self Testing, Slim SmartLock PRO GFCI, Monochromatic, Blank Face, Back & Side, Self Grounding Clip Included, Buttons Match Face Color - White
Peace of mind, all the time. The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Levitons patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. The SmartlockPro Self-Test GFCI is the smart choice in ground fault circuit interrupter protection.
Also known as: 078477714577, GFRBF-W, dead front , faceless gfi
Specifications
Volts AC: | 120 |
Amps: | 20 |
Color: | White |
Material: | Nylon |
Volts AC: | 120 |
Color: | White |
Amps: | 20 |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)