Blank GFCI, 20 Amp, 120V, Light Almond
Item #: 855432
Cat #: GFRBF-T
UPC: 078477714584
Documents & Guides
1.0 HP @ 120V AC Switch Rating, 20 Amp 120V Feed-Through, Self Testing, Slim SmartLock PRO GFCI, Monochromatic, Blank Face, Back & Side, Self Grounding Clip Included, Buttons Match Face Color - Light Almond
Sign In or Register to view pricing and more.
Overview
1.0 HP @ 120V AC Switch Rating, 20 Amp 120V Feed-Through, Self Testing, Slim SmartLock PRO GFCI, Monochromatic, Blank Face, Back & Side, Self Grounding Clip Included, Buttons Match Face Color - Light Almond
Peace of mind, all the time. The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton’s patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. The SmartlockPro Self-Test GFCI is the smart choice in ground fault circuit interrupter protection.
Also known as: 078477714584, GFRBF-T
Specifications
Color: | Light Almond |
Volts AC: | 120 |
Amps: | 20 |
Type: | Feed Through, Self-Grounding |
Material: | Nylon |
Color: | Light Almond |
Amps: | 20 |
Material: | Nylon |
Volts AC: | 120 |
Type: | Feed Through, Self-Grounding |
Customer Reviews
No reviews for this product
(0)