Tamper/Weather Resistant GFCI Receptacle, 15A, 125V, Black

Item #: 855363

Cat #: GFWT1-E

UPC: 078477709177

15 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self Testing, SmartLock Pro Slim Weather & Tamper-Resistant GFCI, Monochromatic, Back & Side Wired, Wallplate Sold Separately - Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self Testing, SmartLock Pro Slim Weather & Tamper-Resistant GFCI, Monochromatic, Back & Side Wired, Wallplate Sold Separately - Black
Self-Test Tamper Resistant, Weather Resistant GFCI Receptacle. Nema 5-15R, 15A-125V At Receptacle, 20A-125V Feed-through - Black With Black Test And Reset Buttons
Also known as: 078477709177, GFWT1-E, black wr gfi

Specifications

Volts AC: 120
Color: Black
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Amps: 15
Color: Black
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)