20 Amp, 125 Volt Weather-Resistant GFCI, Black

Item #: 855360

Cat #: GFWR2-E

UPC: 078477709115

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self Testing, SmartLock Pro Slim Weather-Resistant GFCI, Monochromatic, Back & Side Wired, Wallplate Sold Separately - Black.

Overview

20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self Testing, SmartLock Pro Slim Weather-Resistant GFCI, Monochromatic, Back & Side Wired, Wallplate Sold Separately - Black.
Peace of mind, all the time. The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton’s patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. The SmartlockPro Self-Test GFCI is the smart choice in ground fault circuit interrupter protection.
Also known as: 078477709115, GFWR2-E, wr gfci

Specifications

Volts AC: 120
Type: GFCI, Self Testing, Weather Resistant
Color: Black
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120
Color: Black
NEMA Configuration: 5-20R
Type: GFCI, Self Testing, Weather Resistant
Amps: 20

Customer Reviews

No reviews for this product
(0)