1
more
20A GFCI Commercial Grade Decora Receptacle, 5-20R, Light Almond
Item #: 855356
Cat #: GFNT2-T
UPC: 078477712788
Documents & Guides
20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self Testing, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Light Almond
Sign In or Register to view pricing and more.
Overview
20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self Testing, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Light Almond
Peace of mind, all the time. The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton’s patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. The SmartlockPro Self-Test GFCI is the smart choice in ground fault circuit interrupter protection.
Also known as: 078477712788, GFNT2-T
Specifications
Color: | Light Almond |
Volts AC: | 120 |
Type: | GFCI, Feed Through, Self Testing |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Color: | Light Almond |
Type: | GFCI, Feed Through, Self Testing |
NEMA Configuration: | 5-20R |
Volts AC: | 120 |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)