1
more
20A GFCI Commercial Grade Decora Receptacle, 5-20R, Black
Item #: 855350
Cat #: GFNT2-E
UPC: 078477733417
Documents & Guides
20 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Self-Test SmartlockPro Slim GFCI, Monochromatic, Residential/Commercial Applications, Back And Side Wired, Heavy Duty, Wallplate/Faceplate And Self Grounding Clip Included - Black
Sign In or Register to view pricing and more.
Overview
20 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Self-Test SmartlockPro Slim GFCI, Monochromatic, Residential/Commercial Applications, Back And Side Wired, Heavy Duty, Wallplate/Faceplate And Self Grounding Clip Included - Black
Self-Test Slim, Non-Tamper Resistant, GFCI Receptacle, Nema 5-20R, 20A-125V Peace of mind, all the time. The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton’s patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. The SmartlockPro Self-Test GFCI is the smart choice in ground fault circuit interrupter protection.
Also known as: 078477733417, GFNT2-E
Specifications
Type: | GFCI, Feed Through, Self-Testing |
Color: | Black |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Volts AC: | 125 |
Type: | GFCI, Feed Through, Self-Testing |
Amps: | 20 |
Volts AC: | 125 |
Color: | Black |
NEMA Configuration: | 5-20R |
Customer Reviews
No reviews for this product
(0)