GFCI Receptacle, 15A, 125V, Light Almond, Narrow

Item #: 855345

Cat #: GFNT1-MT

UPC: 078477714553

Sign In or Register to view pricing and more.
15 Amp, 125 Volt Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Slim SmartLock Pro GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Light Almond.

Overview

15 Amp, 125 Volt Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Slim SmartLock Pro GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Light Almond.
Self-Test Non-Tamper Resistant, GFCI Receptacle, Nema 5-15r 15A-125V @ Receptacle, 20A-125V Feed-Through, Reset Buttons with Mounting Screws-Light Almond
Also known as: 078477714553, GFNT1-MT

Specifications

Color: Light Almond
Material: Polycarbonate, Thermoplastic
NEMA Configuration: 5-15R
Color: Light Almond
NEMA Configuration: 5-15R
Material: Polycarbonate, Thermoplastic

Customer Reviews

No reviews for this product
(0)