GFCI Receptacle, 15A, 125V, Black, Narrow

Item #: 855342

Cat #: GFNT1-E

UPC: 078477712573

Documents & Guides
15 Amp, 125 Volt Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Slim SmartLock Pro GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Black
Sign In or Register to view pricing and more.

Overview

15 Amp, 125 Volt Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Slim SmartLock Pro GFCI, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Black
15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Self-test SmartLock Pro Slim GFCI, monochromatic, back and side wired, nylon wallplate/faceplate and self grounding clip included - BLACK
Also known as: 078477712573, GFNT1-E

Specifications

Volts AC: 120
Type: GFCI, Feed Through, Self Testing
Color: Black
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Color: Black
NEMA Configuration: 5-15R
Type: GFCI, Feed Through, Self Testing
Amps: 15

Customer Reviews

No reviews for this product
(0)