Drive, Servo, AC, Dual-Axis, Inverter, 23.0A, 15.9kW

Item #: 855203

Cat #: 2198-D057-ERS3

UPC: 885630797861

Documents & Guides
Drive, Servo, Kinetix, AC, Dual-Axis, Inverter, 23.0 Amp, 15.9 kW
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, Servo, Kinetix, AC, Dual-Axis, Inverter, 23.0 Amp, 15.9 kW
Reduce commissioning time and improve machine performance with Kinetix® 5700 servo drives. These Allen-Bradley® Bulletin 2198 drives expand the value of integrated motion on Ethernet / IP to large custom machine-builder applications. Catalog item 2198-D057-ERS3 from Rockwell Automation® is a Kinetix 5700 servo drive. it is a dual-axis inverter module. And it has 458 - 746 V DC input and 2 x 57.5 A peak current output.Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 885630797861, 2198-D057-ERS3

Specifications

Amps: 23
Type: Servo Rated, Drive
Wattage: 15.900 kW
Amps: 23
Wattage: 15.900 kW
Type: Servo Rated, Drive

Customer Reviews

No reviews for this product
(0)