Drive, Servo, AC, Dual-Axis, Inverter, 3.5A, 1.7kW

Item #: 855202

Cat #: 2198-D006-ERS3

UPC: 885630797793

Documents & Guides
Drive, Servo, Kinetix, AC, Dual-Axis, Inverter, 3.5 Amp, 1.7 kW
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, Servo, Kinetix, AC, Dual-Axis, Inverter, 3.5 Amp, 1.7 kW
Reduce commissioning time and improve machine performance with Kinetix® 5700 servo drives. These Allen-Bradley® Bulletin 2198 drives expand the value of integrated motion on Ethernet / IP to large custom machine-builder applications. Catalog item 2198-D006-ERS3 from Rockwell Automation® is a Kinetix 5700 dual-axis inverter. It is 2 x 2.5 arms continuous and 2 x 6.0 arms peak output current.
Also known as: 885630797793, 2198-D006-ERS3

Specifications

Type: Servo Drive
Amps: 3.500
Wattage: 1.700 kW
Family / Style: Kinetix
Standards: Build America Buy America Compliant
Type: Servo Drive
Wattage: 1.700 kW
Standards: Build America Buy America Compliant
Amps: 3.500
Family / Style: Kinetix

Customer Reviews

No reviews for this product
(0)