Timing Relay, Asymmetrical Flasher, Multi-Range, 1C/O, 12-240V AC/DC

Item #: 855175

Cat #: 80.91.0.240.0000

UPC: 012823274636

Sign In or Register to view pricing and more.
Documents & Guides
Timing Relay, Asymmetrical Flasher (Starting Pulse On), Multi-Range, 1 Change Over Contact, 12 - 240 Volt AC/DC Coil

Overview

Timing Relay, Asymmetrical Flasher (Starting Pulse On), Multi-Range, 1 Change Over Contact, 12 - 240 Volt AC/DC Coil
Also known as: 012823274636, 80.91.0.240.0000

Specifications

Type: Timing Relay, Asymmetrical Flasher
Range: Multi
Mounting: DIN Rail
Poles: 1
Family / Style: 80
Volts AC Control Range: 12 - 240
Volts DC Control Range: 12 - 240
Type: Timing Relay, Asymmetrical Flasher
Mounting: DIN Rail
Family / Style: 80
Volts DC Control Range: 12 - 240
Range: Multi
Poles: 1
Volts AC Control Range: 12 - 240

Customer Reviews

No reviews for this product
(0)