4.5W LED MR16 Lamp, 27K

Item #: 855154

Cat #: 81065

UPC: 807154810659

Sign In or Register to view pricing and more.
Documents & Guides
LED MR16 Flood 4.5W 2700K Dimmable 40 Degree GU5.3 Base Damp Location Silver-Dark Gray 10-15V - 380 Lumen - 40000 hours - 80CRI

Overview

LED MR16 Flood 4.5W 2700K Dimmable 40 Degree GU5.3 Base Damp Location Silver-Dark Gray 10-15V - 380 Lumen - 40000 hours - 80CRI
Also known as: 807154810659, 81065

Specifications

Lumens: 380
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 40°
Lumens: 380
Wattage: 4.500
Dimmable: Yes
Angle: 40°
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)