Contactor, Definite Purpose, 4P, 25A, 120VAC Coil, Open

Item #: 854988

Cat #: CR553AB4AAA

UPC: 022903992114

Contactor, Definite Purpose, 4-Pole, 25 Amp, 120 Volt AC Coil, Open, with Line Binding Screw, Quick Connects
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contactor, Definite Purpose, 4-Pole, 25 Amp, 120 Volt AC Coil, Open, with Line Binding Screw, Quick Connects
Also known as: 022903992114, CR553AB4AAA

Specifications

Volts AC Control: 120
Type: Contactor, Definite Purpose
Amps: 25
Poles: 4
Family / Style: CR553
Volts AC Control: 120
Amps: 25
Family / Style: CR553
Type: Contactor, Definite Purpose
Poles: 4

Customer Reviews

No reviews for this product
(0)