35A 3POLE 25KA 480/277 CKT BKR

Item #: 854889

Cat #: TEYH3035B

UPC: 783164462159

Sign In or Register to view pricing and more.
Documents & Guides
35A 3POLE 25KA 480/277 CKT BKR

Overview

35A 3POLE 25KA 480/277 CKT BKR
Also known as: 783164462159, TEYH3035B

Specifications

Poles: 3
Amps: 35
Volts AC: 480, 277
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 3
Volts AC: 480, 277
Mounting: Bolt On
Amps: 35
Family / Style: E150
Interrupt Rating AC: 35 kA

Customer Reviews

No reviews for this product
(0)