4' 15W T8 LED Lamp, 40K

Item #: 854857

Cat #: 15T8/48-4000-IF-DIM-10/1

UPC: 046677456917

Sign In or Register to view pricing and more.
Dimmable LED Lamp, 15W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1900(LBF), 2100(NBF), 2800(HBF), CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs. *Philips Part # 45691-3* Mdl#: 9290011587 ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Dimming Ballasts*** $$$ BLOW-OUT SPECIAL $$$ - While supplies last.

Overview

Dimmable LED Lamp, 15W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1900(LBF), 2100(NBF), 2800(HBF), CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs. *Philips Part # 45691-3* Mdl#: 9290011587 ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Dimming Ballasts*** $$$ BLOW-OUT SPECIAL $$$ - While supplies last.
Philips InstantFit LED T8 and 4-pin long compact lamps are an ideal energy saving choice for existing fluorescent fixtures.
Also known as: 046677456917, 15T8/48-4000-IF-DIM-10/1

Specifications

Lumens: 2800, 1900, 2100
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 15
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Lumens: 2800, 1900, 2100
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Color Temperature: 4000 (Cool White)
Wattage: 15
Length: 4 ft, 48 in
Dimmable: Yes
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)