This product has been discontinued.
4' 15W T8 LED Lamp, 50K
Item #: 854856
Cat #: 15T8/48-5000-IF-DIM-10/1
UPC: 046677456924
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 15W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1900(LBF), 2100(NBF), 2800(HBF), CRI: 82, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs. *Philips Part # 45692-1* Mdl#: 9290011588 ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Dimming Ballasts***
Overview
Dimmable LED Lamp, 15W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1900(LBF), 2100(NBF), 2800(HBF), CRI: 82, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs. *Philips Part # 45692-1* Mdl#: 9290011588 ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Dimming Ballasts***
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Also known as: 046677456924, 15T8/48-5000-IF-DIM-10/1
Specifications
Lumens: | 2800, 1900, 2100 |
Color Temperature: | 5000 (Bright White) |
Color Rendering Index (CRI): | 82 |
Wattage: | 15 |
Shape: | T8 (Tubular) |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Compatible (Type A) |
Lumens: | 2800, 1900, 2100 |
Color Rendering Index (CRI): | 82 |
Shape: | T8 (Tubular) |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 5000 (Bright White) |
Wattage: | 15 |
Length: | 4 ft, 48 in |
Dimmable: | Yes |
Type: | Ballast Compatible (Type A) |
Customer Reviews
No reviews for this product
(0)