4' 16.5W T8 LED Lamp, 40K

Item #: 854855

Cat #: 17T8/48-4000-IFG-10/1

UPC: 046677452285

Sign In or Register to view pricing and more.
LED Lamp, 16.5W, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1850(LBF), 2100(NBF), 2450(HBF), CRI: 80, Color Temperature: 4000K, Rated Average Life: 36,000 Hrs. *Philips Part # 45656-6* Mdl#: 9290011511 ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Instant-start Ballasts*** ### NOTE: Philips changed wattage from 17 to 16.5 mid-2018 ### *Does Not Qualify for Utility Rebates*

Overview

LED Lamp, 16.5W, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1850(LBF), 2100(NBF), 2450(HBF), CRI: 80, Color Temperature: 4000K, Rated Average Life: 36,000 Hrs. *Philips Part # 45656-6* Mdl#: 9290011511 ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Instant-start Ballasts*** ### NOTE: Philips changed wattage from 17 to 16.5 mid-2018 ### *Does Not Qualify for Utility Rebates*
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Also known as: 046677452285, 17T8/48-4000-IFG-10/1

Specifications

Lumens: 2450, 1850, 2100
Wattage: 16.500
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Volts AC: 347
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 2450, 1850, 2100
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Volts AC: 347
Light Technology: LED
Type: Ballast Bypass (Type B)
Wattage: 16.500
Shape: T8 (Tubular)
Material: Glass
Color Rendering Index (CRI): 80
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)