This product has been discontinued.
4' 16.5W T8 LED Lamp, 50K
Item #: 854854
Cat #: 17T8/48-5000-IFG-10/1
UPC: 046677452414
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 16.5W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1850(LBF), 2100(NBF), 2450(HBF), CRI: 80, Color Temperature: 5000K, Rated Average Life: 36,000 Hrs.
*** NOTE: This item is no longer made. Sub(s) available.
Overview
LED Lamp, 16.5W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1850(LBF), 2100(NBF), 2450(HBF), CRI: 80, Color Temperature: 5000K, Rated Average Life: 36,000 Hrs.
*** NOTE: This item is no longer made. Sub(s) available.
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Also known as: 046677452414, 17T8/48-5000-IFG-10/1, Tled, 4' LED INSTAFIT
Specifications
Lumens: | 2450, 1850, 2100 |
Color Temperature: | 5000 (Bright White) |
Length: | 4 ft, 48 in |
Volts AC: | 347 |
Color Rendering Index (CRI): | 83 |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Compatible (Type A) |
Volts AC Range: | 120 - 277 |
Lumens: | 2450, 1850, 2100 |
Length: | 4 ft, 48 in |
Color Rendering Index (CRI): | 83 |
Base: | Medium Bi-Pin (G13) |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Volts AC: | 347 |
Light Technology: | LED |
Type: | Ballast Compatible (Type A) |
Customer Reviews
No reviews for this product
(0)