
1-100W MH M90 120/277 60Hz F-CAN GI
Item #: 85480
Cat #: 11210239CTC000C
UPC: 768386016618
Type: F-Can, Circuit Type: HX-HPF, Number of Lamps: 1, Lamp Type: 100W Metal Halide, Line Voltage: 120/277V, Frequency: 60HZ, Regulation: 5 Percent, Input Power: 125W, Input Current: 2.20/1A, Nominal Open Circuit Voltage: 250V, Fuse Rating: 8/4A, ANSI Designatio
Sign In or Register to view pricing and more.
No associated products found.
Overview
Type: F-Can, Circuit Type: HX-HPF, Number of Lamps: 1, Lamp Type: 100W Metal Halide, Line Voltage: 120/277V, Frequency: 60HZ, Regulation: 5 Percent, Input Power: 125W, Input Current: 2.20/1A, Nominal Open Circuit Voltage: 250V, Fuse Rating: 8/4A, ANSI Designatio
Also known as: 768386016618, 11210239CTC000C
Specifications
Light Technology: | HID |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)