APP JB10G-M LTG INCAND ENCL & GSKTD

Item #: 854554

Cat #: JB10G-M

UPC: 781381458917

Sign In or Register to view pricing and more.

Overview

APPJB10GM
Appleton UNILETS V-51 Series Incandescent Luminaire With Guard, Fixture Type: Ceiling Mount, Lamp Type: 60 - 150 WTT A21 Medium Incandescent, Lamp Wattage: 60 -150 WTT, Voltage Rating: 150 V, Number Of Lamps: 1, Material: Malleable Iron Mounting Hood With Aluminum Adapter And Steel Guard, Porcelain Socket With Brass Screw Shell, Fixture Wattage: 60 - 150 WTT, Length: 4.19 IN, Width: 4.19 IN, Height: 10.38 IN, Housing Finish: Zinc Electroplate, Chromate And EpAnd Epoxy Powder Coat Mounting Hood And Globe Adapter, Housing Material: Malleable Iron, Ambient Temperature Range: 75 DEG C Non-Classified, 40 DEG C Classified, Temperature Range: 125 DEG C Supply Wire, Lens Material: Natural Finish Glass Globe, Reflector/Refractor: White Porcelain Enamel Steel Reflector, Standard: NEC: Class I, Division 2, Groups A, B, C, D; CSA Certified: Class I, Division 2, Groups A, B, C,D, Class II, Divisions 1 And 2, Groups E, F, G, Class III, Enclosure 3R; UL 1598, UL 844, UL E10444, C22.2 No. 250, C22.2 No. 137, CSA 025428, For Enclosed AndGasketed Lighting Fixtures For Use In Storage Areas, Tunnels, Subways, ChemicalPlants And Other Areas Where Moisture, Dirt Or Corrosive Atmospheres Are A Problem; Suitable For Use In Wet Locations; Use With Threaded Metal Conduit
Also known as: 781381458917, JB10G-M

Specifications

Material: Malleable Iron
Base: Medium Screw (E26)
Mounting: Pendant
Wattage: 150
Light Technology: Incandescent
Material: Malleable Iron
Mounting: Pendant
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 150

Customer Reviews

No reviews for this product
(0)