MTW, 4 AWG, Stranded, Purple, 500'

Item #: 854552

Cat #: MTW4STR464PUR500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MTW, 4 AWG, Stranded, Purple, 500'

Overview

MTW, 4 AWG, Stranded, Purple, 500'
Also known as: MTW4STR464PUR500RL

Specifications

Length: 500 ft
Gauge: 4
Color: Purple
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 500 ft
Color: Purple
Volts AC: 600
Stranding: Stranded
Gauge: 4
Material: Copper
Conductors: 1

Customer Reviews

No reviews for this product
(0)