ClimaGuard Air-to-Air Heat Exchanger Outdoor, X33 28w/F 48v

Item #: 854535

Cat #: TX332848100

UPC: 783510188559

Documents & Guides
ClimaGuard Outdoor Heat Exchangers offer reliable, low maintenance, closed-loop cooling. This ClimaGuard Air-to-Air Heat Exchanger Outdoor, item TX332848100 is rated for X33 28w/F 48v
Sign In or Register to view pricing and more.

No associated products found.

Overview

ClimaGuard Outdoor Heat Exchangers offer reliable, low maintenance, closed-loop cooling. This ClimaGuard Air-to-Air Heat Exchanger Outdoor, item TX332848100 is rated for X33 28w/F 48v
nVent Hoffman’s ClimaGuard Outdoor Heat Exchangers offer reliable closed-loop cooling while sealing out harsh environments including temperature extremes, dirt, dust, corrosive elements and wind-driven rain. This robust heat exchanger features a double-crimped and dip-sealed core, allowing efficient thermal transfer while ensuring maximum protection against leaks. With ClimaGuard Outdoor Heat Exchangers providing a tight seal against air and water infiltration, units can be simply surface- or recess-mounted to an enclosure with no loss of enclosure integrity.
Also known as: 783510188559, TX332848100

Specifications

Color: Light Gray
Height: 33 in
Material: Steel
Depth: 8.100 in
Width: 15.700 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 4X
Color: Light Gray
Material: Steel
Width: 15.700 in
IP/NEMA Rating: NEMA 4X
Height: 33 in
Depth: 8.100 in
Finish: Powder Coated

Customer Reviews

No reviews for this product
(0)