M175 BU/ED28 (PK X 6)

Item #: 854526

Cat #: 90502S

UPC: 726585905027

Sign In or Register to view pricing and more.
Lamp, Shatter-Resistant, Metal Halide, M175 BU/ED28 (PK X 6), 175 Watts, 14400 Initial Lumens, 360 Deg Beam Angle, 4200 K, 65 CRI, Clear Finish, M57/E Ballast, ED28 Shape, 3.5 IN Dia, 8.3 IN Long, ED28 Bulb, Mogul (E39) Base, 10000 Avg Life Hrs, PFA Coating

Overview

Lamp, Shatter-Resistant, Metal Halide, M175 BU/ED28 (PK X 6), 175 Watts, 14400 Initial Lumens, 360 Deg Beam Angle, 4200 K, 65 CRI, Clear Finish, M57/E Ballast, ED28 Shape, 3.5 IN Dia, 8.3 IN Long, ED28 Bulb, Mogul (E39) Base, 10000 Avg Life Hrs, PFA Coating
Also known as: 726585905027, 90502S

Specifications

Color Temperature: 4200 (Cool White)
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Wattage: 175
Color Rendering Index (CRI): 65
Lumens: 14400
ANSI Code: M57/E
Light Technology: HID
Color Temperature: 4200 (Cool White)
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 65
ANSI Code: M57/E
Base: Mogul Screw (E39)
Wattage: 175
Lumens: 14400
Light Technology: HID

Customer Reviews

No reviews for this product
(0)