200A, 1P, 4 Jaw, Meter Socket

Item #: 854525

Cat #: U204-F-SS

UPC: 782051226409

Sign In or Register to view pricing and more.
Documents & Guides
200 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 600V, Flush Mount, Bottom Feed, NEMA 3R. HxWxD: 15" x 12" x 6". ***Stainless Steel, Not Gasketed*** NO KNOCKOUTS

Overview

200 Amp, 1-Phase, 4 Jaw, Ring-Type. 3-Wire, 600V, Flush Mount, Bottom Feed, NEMA 3R. HxWxD: 15" x 12" x 6". ***Stainless Steel, Not Gasketed*** NO KNOCKOUTS
The B-Line series single meter sockets are single position, self-contained meter sockets that offering housing capabilities for the utilities' electrical watt-hour meters in both residential and commercial buildings. The B-Line series line includes a wide range of utility approved sockets with 100 amp meter sockets to 400 amp meter bases.
Also known as: 782051226409, U204-F-SS, Meter can

Specifications

Amps: 200
Mounting: Flush
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Flush
Jaws: 4
Sockets: 1

Customer Reviews

No reviews for this product
(0)