Conduit Body Cover with Integral Gasket, Form 7, Diameter 2-1/2 - 3", Stamped Aluminum

Item #: 854507

Cat #: APP870FIGSA

UPC: 781381167901

Sign In or Register to view pricing and more.
Conduit Body Cover with Integral Gasket, Form-In-Place Series, Form 7, Diameter 2-1/2 - 3 Inch, Stamped Aluminum

Overview

Conduit Body Cover with Integral Gasket, Form-In-Place Series, Form 7, Diameter 2-1/2 - 3 Inch, Stamped Aluminum
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381167901, APP870FIGSA

Specifications

Diameter: 3 in, 2 1/2 in
Family / Style: Form 7
Material: Aluminum
Diameter: 3 in, 2 1/2 in
Material: Aluminum
Family / Style: Form 7

Customer Reviews

No reviews for this product
(0)