Flood Light, Landscape, MR16, 50W, 12V, Black

Item #: 8545
Cat #: 9323-12
UPC: 785652932328
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Landscape Light; Ambiance; Spot; Wattage: 50/20/35 Wtt; Voltage Rating: 12 V; Lamp Type: Gx5.3/gu5.3/gu4/gz4 Bi-pin Halogen Mr16/mrc16; Number Of Lamps: 1; Fixture Finish: Black Body, Black Stake, Black Connector, Black Gasket, Clear Tempered Diffuser, Clear Lamp; Fixture Material: Die Cast Aluminumbody, Polycarbonate Stake, Polycarbonate Connector, Silicone Rubber Gasket, Glass Diffuser; Width: 3 In; Height: 6-1/2 In, 15 In With Chain; Wire Length: 36 In(black); Lamp Included: No; Bulb Hours: 2000 Hr; Lumens: 12 Lm At Nsp 12 Deg/38lm At Fl 38 Deg/24 Lm At Nfl 24 Deg/36 Lm At Fl 36 Deg; Color Temperature: 2800/3000 Deg K

Overview

Sea Gull Lighting; Landscape Light; Ambiance; Spot; Wattage: 50/20/35 Wtt; Voltage Rating: 12 V; Lamp Type: Gx5.3/gu5.3/gu4/gz4 Bi-pin Halogen Mr16/mrc16; Number Of Lamps: 1; Fixture Finish: Black Body, Black Stake, Black Connector, Black Gasket, Clear Tempered Diffuser, Clear Lamp; Fixture Material: Die Cast Aluminumbody, Polycarbonate Stake, Polycarbonate Connector, Silicone Rubber Gasket, Glass Diffuser; Width: 3 In; Height: 6-1/2 In, 15 In With Chain; Wire Length: 36 In(black); Lamp Included: No; Bulb Hours: 2000 Hr; Lumens: 12 Lm At Nsp 12 Deg/38lm At Fl 38 Deg/24 Lm At Nfl 24 Deg/36 Lm At Fl 36 Deg; Color Temperature: 2800/3000 Deg K
Also known as: 785652932328, 9323-12

Specifications

Volts AC: 12
Diameter: 3 in
Color: Black
Wattage: 50
Mounting: Knuckle
Light Technology: Halogen
Volts AC: 12
Color: Black
Mounting: Knuckle
Diameter: 3 in
Wattage: 50
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)