This product has been discontinued.
LED High Bay, 140W, 4100K
Item #: 854489
Cat #: ILH140LED4L
UPC: 765364923098
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 140W, 4100KLED High Bay, 140W, 4100K, 82 CRI, 17,050 Lumens, Multi-Volt, 10-100% Dimming, DLC Qualified, Life: 200,000 Hours.
Overview
LED High Bay, 140W, 4100KLED High Bay, 140W, 4100K, 82 CRI, 17,050 Lumens, Multi-Volt, 10-100% Dimming, DLC Qualified, Life: 200,000 Hours.
Also known as: 765364923098, ILH140LED4L
Specifications
Color Temperature: | 4100 (Cool White) |
Wattage: | 140 |
Lumens: | 17000 |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Standards: | DLC Listed (Standard) |
Color Temperature: | 4100 (Cool White) |
Lumens: | 17000 |
Light Technology: | LED |
Standards: | DLC Listed (Standard) |
Wattage: | 140 |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)