Fuse, 75A, 250VAC, A60L Style, Semi-Conductor, Bolt On, Blades
Item #: 854400
Cat #: A60L-0001-0183#75AS
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Fuse, 75 Amp, 250 Volt AC, A60L Style, Semi-Conductor, Bolt On, Blades
Overview
Fuse, 75 Amp, 250 Volt AC, A60L Style, Semi-Conductor, Bolt On, Blades
Also known as: A60L-0001-0183#75AS
Specifications
Amps: | 75 |
Type: | Fuse, Semi-Conductor |
Volts AC: | 250 |
Mounting: | Bolt On |
Amps: | 75 |
Volts AC: | 250 |
Type: | Fuse, Semi-Conductor |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)