Splicer Reducer 4/0-6

Item #: 85439

Cat #: 4/0SR

UPC: 662381002327

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Splicer Reducer 4/0-6 AWG Aluminum Splicer Reducers are used for splicing two copper or aluminum wires of equal or different sizes. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.

Overview

Aluminum Splicer Reducer 4/0-6 AWG Aluminum Splicer Reducers are used for splicing two copper or aluminum wires of equal or different sizes. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Also known as: 662381002327, 4/0SR

Specifications

Material: Aluminum
Material: Aluminum

Customer Reviews

No reviews for this product
(0)