Magnetic F-Can Ballast, Metal Halide, 250W, 120-277V

Item #: 85427

Cat #: 72C5782NP001

UPC: 781087025314

Documents & Guides
Magnetic F-Can Ballast, Metal Halide, Lamp Wattage: 250, 120-277 Volt, ANSI Code: M58
Sign In or Register to view pricing and more.

No associated products found.

Overview

Magnetic F-Can Ballast, Metal Halide, Lamp Wattage: 250, 120-277 Volt, ANSI Code: M58
Also known as: 781087025314, 72C5782NP001

Specifications

ANSI Code: M58
Type: F-Can, Probe Start
Wattage: 250
Light Technology: HID
Volts AC Range: 120 - 277
ANSI Code: M58
Wattage: 250
Volts AC Range: 120 - 277
Type: F-Can, Probe Start
Light Technology: HID

Customer Reviews

No reviews for this product
(0)