Terminal Block, 55A, 600V AC/DC, Gray, 10mm

Item #: 8542

Cat #: 1492-CA1GY

UPC: 662073909545

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 55 Amp, 600 Volt, AC/DC, Gray, Tubular Screw with Pressure Plate, 10mm

Overview

Terminal Block, 55 Amp, 600 Volt, AC/DC, Gray, Tubular Screw with Pressure Plate, 10mm
Also known as: 662073909545, 1492-CA1GY

Specifications

Type: Terminal Block
Amps: 55
Family / Style: 1492
Mounting: DIN Rail
Color: Gray
Volts AC: 600
Allowable Gauge Range: 22 - 8
Type: Terminal Block
Family / Style: 1492
Color: Gray
Allowable Gauge Range: 22 - 8
Amps: 55
Mounting: DIN Rail
Volts AC: 600

Customer Reviews

No reviews for this product
(0)