PVC CTD ELB 45D

Item #: 854182

Cat #: LRELL4X2445-G

UPC: 704508014711

Sign In or Register to view pricing and more.
Documents & Guides
PVC CTD ELB 45D 4IN R24IN STL GRY

Overview

PVC CTD ELB 45D 4IN R24IN STL GRY
Also known as: 704508014711, LRELL4X2445-G

Specifications

Color: Gray
Diameter: 4 in
Angle: 45°
Material: PVC Coated Steel
Sweep Radius: 24 in
Color: Gray
Angle: 45°
Sweep Radius: 24 in
Diameter: 4 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)