2X24X45 GRAY PVC CTD LRELL STL

Item #: 854180

Cat #: LRELL2X2445-G

UPC: 704508420246

Sign In or Register to view pricing and more.
Documents & Guides
OCA LRELL2X2445-G PVC CTD ELB

Overview

OCA LRELL2X2445-G PVC CTD ELB
Also known as: 704508420246, LRELL2X2445-G

Specifications

Color: Gray
Diameter: 2 in
Angle: 45°
Material: PVC Coated Steel
Sweep Radius: 24 in
Color: Gray
Angle: 45°
Sweep Radius: 24 in
Diameter: 2 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)