Incandescent Bulb, Rough Service, A19, 40W, 130V

Item #: 853863

Cat #: 03642A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, Rough Service, 40 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Color Temperature: 2850K

Overview

Incandescent Bulb, Rough Service, 40 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Color Temperature: 2850K
Also known as: 03642A

Specifications

Base: Medium Screw (E26)
Volts AC: 130
Color Temperature: 2850 (Warm White)
Wattage: 40
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Temperature: 2850 (Warm White)
Shape: A19 (Arbitrary)
Volts AC: 130
Wattage: 40
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)