
Transformer, Dry Type, 9KVA, 480 Delta - 380Y/220, 3PH, NEMA 3R
Item #: 85377
Cat #: HT79F9AS
UPC: 783472205004
9 KVA, 3-Phase, 480 Delta Primary Volts - 380Y/220 Secondary Volts, NEMA 3R, Wall Mount, Shielded Automation Transformer, Encapsulated, 60 Hz, Rolled Steel
Sign In or Register to view pricing and more.
Overview
9 KVA, 3-Phase, 480 Delta Primary Volts - 380Y/220 Secondary Volts, NEMA 3R, Wall Mount, Shielded Automation Transformer, Encapsulated, 60 Hz, Rolled Steel
Automation Transformers - Non-Ventilated 50 VA to 45 kVA SolaHD encapsulated transformers are rated for hazardous locations as well as harsh industrial environments. Encapsulation and rugged UL Listed/NEMA Type 3R enclosures protect the transformer from dust, moisture, and provides extra shock and vibration resistance
Also known as: 783472205004, HT79F9AS
Specifications
Type: | Dry Type Transformer |
Volt Amps: | 9kVA |
Secondary Voltage: | 220/380Y |
Primary Voltage: | 480 Delta |
Type: | Dry Type Transformer |
Secondary Voltage: | 220/380Y |
Volt Amps: | 9kVA |
Primary Voltage: | 480 Delta |
Customer Reviews
No reviews for this product
(0)