LEV GFSW1-KW TR GFCI/SWITCH C

Item #: 853669

Cat #: GFSW1-KW

UPC: 078477714751

Documents & Guides
15A-125V, Tamper-Resistant, Self-test SmartlockPro Combination GFCI single receptacle/outlet with a switch, without wallplate/faceplate, monochromatic – White
Sign In or Register to view pricing and more.

No associated products found.

Overview

15A-125V, Tamper-Resistant, Self-test SmartlockPro Combination GFCI single receptacle/outlet with a switch, without wallplate/faceplate, monochromatic – White
Self-Test Combination GFCI Outlet/Switch, Switch 1800 Watts 120V Ac, Tamper Resistant Receptacle 15 Amp 125V
Also known as: 078477714751, GFSW1-KW

Specifications

Color: White
NEMA Configuration: 5-15R
Material: Polycarbonate/Thermoplastic
Color: White
Material: Polycarbonate/Thermoplastic
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)