58052 6 X 1-1/8 DRYWALL SCREWPHILLIPS BUGLE HEAD FINE

Item #: 853627

Cat #: DWSBK6118

UPC: 781002580522

Sign In or Register to view pricing and more.
Documents & Guides
Fine thread Bugle Head drywall screws are self piercing and are used for wood, drywall and aluminum. Length is determined from the top of the fastener head.

Overview

Fine thread Bugle Head drywall screws are self piercing and are used for wood, drywall and aluminum. Length is determined from the top of the fastener head.
Fine Thread Drywall Screws are used to secure drywall to 20-25 gauge steel. Their sharp, self piercing point allows for easy penetration, and their fine threads provide a strong hold. They feature a countersunk bugle head that tapers down into the drywall after installation to provide a clean, finished look. They are manufactured to the ASTM C1002 standard and are finished in a black phosphate coating.
Also known as: 781002580522, DWSBK6118

Specifications

Screw Head: Bugle
Length: 1 1/8 in
Drive: Phillips
Color: Black
Size: # 6
Material: Steel
Thread: Fine
Screw Head: Bugle
Drive: Phillips
Size: # 6
Thread: Fine
Length: 1 1/8 in
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)