This product may not be available in all locations.
![Terminal Block, 25A, 300V AC/DC, Specialty, Brown, 1.5mm Terminal Block, 25A, 300V AC/DC, Specialty, Brown, 1.5mm](https://rexel-cdn.com/products/89cd2a10e88a00734586d451dc36444c7ba9ffc2-large.jpg?i=61F97425-4A61-44C9-BD0D-9A78B144268A&f=420)
Terminal Block, 25A, 300V AC/DC, Specialty, Brown, 1.5mm
Item #: 853608
Cat #: 1492-J2Q-BR
UPC: 662073058878
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 25Amp, 300 Volt AC/DC, Brown, 1.5 mm, Specialty Feed Through, 2 Connection Points on Each Side
Overview
Terminal Block, 25Amp, 300 Volt AC/DC, Brown, 1.5 mm, Specialty Feed Through, 2 Connection Points on Each Side
1492-J IEC Terminal Block, One-Circuit Feed-Through Block, 1.5 mm (# 22 AWG - # 16 AWG), 2 Connection points on each side, Brown
Also known as: 662073058878, 1492-J2Q-BR
Specifications
Type: | Terminal Block; Double Deck |
Color: | Brown |
Volts AC: | 300 |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Amps: | 25 |
Volts DC: | 300 |
Allowable Gauge Range: | 22 - 12 |
Type: | Terminal Block; Double Deck |
Volts AC: | 300 |
Mounting: | DIN Rail |
Volts DC: | 300 |
Color: | Brown |
Family / Style: | 1492 |
Amps: | 25 |
Allowable Gauge Range: | 22 - 12 |
Customer Reviews
No reviews for this product
(0)