Zonex Non-Metallic Terminal Enclosure

Item #: 853576

Cat #: EXE807555

UPC: 783510262334

Sign In or Register to view pricing and more.
Documents & Guides
Zonex Non-Metallic Terminal Enclosure, Material: Fiberglass, Dimensions: 3.15" x 2.95" x 2.17"

Overview

Zonex Non-Metallic Terminal Enclosure, Material: Fiberglass, Dimensions: 3.15" x 2.95" x 2.17"
ZONEX Non-Metallic Terminal Enclosure is ideal for field terminations in hazardous locations. The enclosure meets national and international standards and certifications. It can be used to protect equipment and terminations from corrosive contaminants while meeting rigorous demands. The cabinet is ideal for either panel- or din-mounted components. The enclosures meets ATEX Directives 94/9/EC and IECEx standards for increased safety in housing electrical components in Zone 1 and Zone 2 applicatio
Also known as: 783510262334, EXE807555

Specifications

Color: Black
Material: Fiberglass
IP/NEMA Rating: NEMA 4
Color: Black
IP/NEMA Rating: NEMA 4
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)