Shockwave 6 Piece 30° Impact Knuckle Set

Item #: 853555

Cat #: 48-32-2300

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Shockwave 6 Piece 30° Impact Knuckle Set, Includes: (1) Phillips Bit 1" P1, (4) Phillips Bit 1" P2, (1) Square Bit 1" SQ1, (3) Square Bit 1" SQ2, (1) Slotted Bit 1" SL 1/4"

Overview

Shockwave 6 Piece 30° Impact Knuckle Set, Includes: (1) Phillips Bit 1" P1, (4) Phillips Bit 1" P2, (1) Square Bit 1" SQ1, (3) Square Bit 1" SQ2, (1) Slotted Bit 1" SL 1/4"
Milwaukee® SHOCKWAVE™ impact duty 30-degree knuckle pivoting bit holder allows users to drive fasteners and drill holes in tight, difficult work areas. It’s innovative, compact design locks at a 0 or 30 degree angle and is designed for use with SHOCKWAVE™ impact duty 1/4 in. hex accessories. It is rated to handle up to 2,000 in. lbs. Of torque in impact drivers. The 30-degree knuckle is engineered with Milwaukee® SHOCKWAVE™ impact duty technology which is built for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ impact duty insert bits feature an innovatively designed geometric shock absorption zone to extend life. 5 SHOCKWAVE™ impact duty insert bits are included.
Also known as: 48-32-2300

Specifications

Type: Knuckle Kit
Type: Knuckle Kit

Customer Reviews

No reviews for this product
(0)