Contactor, Definite Purpose, 4P, 30A, 110/120VAC Coil, Open

Item #: 853521

Cat #: CR553AC4AAA

UPC: 022903992275

Contactor, Definite Purpose, 4-Pole, 30 Amp, 110/120 Volt AC Coil, Open, Binding Screw, with Quick Connect
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contactor, Definite Purpose, 4-Pole, 30 Amp, 110/120 Volt AC Coil, Open, Binding Screw, with Quick Connect
Also known as: 022903992275, CR553AC4AAA

Specifications

Volts AC Control: 110/120
Type: Contactor, Definite Purpose
Amps: 30
Poles: 4
Family / Style: CR553
Volts AC Control: 110/120
Amps: 30
Family / Style: CR553
Type: Contactor, Definite Purpose
Poles: 4

Customer Reviews

No reviews for this product
(0)