LED Recessed Troffer, 4800 Lumen, 3500K, 120-277V

Item #: 853398

Cat #: 24GR-LD4-48-A125-UNV-L835-CD1-U

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Lensed Troffer, 2x4, 37.4 Watt, 4800 Lumen, 3500K, 120-277 Volt, 0-10V Dimming

Overview

LED Recessed Lensed Troffer, 2x4, 37.4 Watt, 4800 Lumen, 3500K, 120-277 Volt, 0-10V Dimming
Also known as: 24GR-LD4-48-A125-UNV-L835-CD1-U

Specifications

Mounting: Recessed
Wattage: 37
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Wattage: 37
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)