![1" EMT Conduit, Steel, 10' Length 1" EMT Conduit, Steel, 10' Length](https://rexel-cdn.com/products/1265.jpg?i=2B23EC2B-F926-4075-9F86-E2F682E89CBC&f=420)
1" EMT Conduit, Steel, 10' Length
Item #: 853221
Cat #: 1266
UPC: 785416020032
Documents & Guides
1 Inch EMT Conduit, Steel, 10 Foot Length
Sign In or Register to view pricing and more.
No associated products found.
Overview
1 Inch EMT Conduit, Steel, 10 Foot Length
Also known as: 785416020032, 1266
Specifications
Diameter: | 1 in |
Material: | Steel |
Length: | 10 ft |
Diameter: | 1 in |
Length: | 10 ft |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)