Bare Copper, Soft Drawn, 3/0 AWG, Stranded, 2500'

Item #: 853207

Cat #: BARESD3/019STR2500RL

UPC: 980100337841

Sign In or Register to view pricing and more.
Documents & Guides
Bare Copper, Soft Drawn, 3/0 AWG, 19 Strand, 2500'

Overview

Bare Copper, Soft Drawn, 3/0 AWG, 19 Strand, 2500'
For use in overhead transmission and distribution applications
Also known as: 980100337841, BARESD3/019STR2500RL

Specifications

Gauge: 3/0
Length: 2500 ft
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Gauge: 3/0
Volts AC: 600
Material: Soft Drawn Copper
Package Type: Reel
Length: 2500 ft
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)