4.5W B11 LED Lamp, 27K

Item #: 853140

Cat #: 4.5B11G4DIM/827/E26

UPC: 028672407286

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 4.5 Watt, 120 Volt, Bulb: B11 (Blunt Tip), Base: Medium Screw (E26), Lumens: 315, CRI: 80, Color Temperature: 2700K

Overview

LED Lamp, Dimmable, 4.5 Watt, 120 Volt, Bulb: B11 (Blunt Tip), Base: Medium Screw (E26), Lumens: 315, CRI: 80, Color Temperature: 2700K
Also known as: 028672407286, 4.5B11G4DIM/827/E26

Specifications

Base: Medium Screw (E26)
Range: 0.062 - 0.125 in
Shape: B11 (Blunt Tip)
Volts AC: 120
Lumens: 315
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Shape: B11 (Blunt Tip)
Lumens: 315
Color Temperature: 2700 (Warm White)
Light Technology: LED
Range: 0.062 - 0.125 in
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 4.500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)